Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 477H35

  • Mfr # 477H35

  • Zoro # G5877641


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Caution
Legend
SOUND HORN PROCEED SLOWLY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477H35
Zoro #
G5877641
UPC #
00194484208264
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Caution
Legend
SOUND HORN PROCEED SLOWLY
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(n)(4)
Sign Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Black
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(n)(4)
Graffiti Resistant
Yes
Sign Legend Style
Text
Material Properties
Rigid
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Header Style
Text
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Anti-Slip Surface
No
Sign Header
Caution
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Legend
Sound Horn Proceed Slowly
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Yellow
Mirror Print
No
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sound Horn Proceed Slowly, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products