Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 478K58

  • Mfr # 478K58

  • Zoro # G5809023


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
No Header
Legend
WARNING THIS EQUIPMENT STARTS AUTOMATICALLY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478K58
Zoro #
G5809023
UPC #
00194484215644
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
WARNING THIS EQUIPMENT STARTS AUTOMATICALLY
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
Legend Style
Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Red
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Sign Legend Background Color
White
Mirror Print
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Chemical Resistant
Yes
Glow In The Dark
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
ANSI Standards
ANSI Z535
Sign Header
No Header
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Write on Surface
No
Sign Mounting Location
Wall
Sign Legend
Warning This Equipment Starts Automatically
Sign Legend Style
Text
Sign Format
Other Format
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Warning This Equipment Starts Automatically, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.