Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 478N07

  • Mfr # 478N07

  • Zoro # G5773253


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
Demolition Work In Progress
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478N07
Zoro #
G5773253
UPC #
00194484217792
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Demolition Work In Progress
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.850
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Header Legend Color
White
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend
Demolition Work In Progress
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Header
Danger
Graffiti Resistant
Yes
Write on Surface
No
Sign Header Style
Text
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Mirror Print
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.850
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Demolition Work In Progress, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products