Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 478X16

  • Mfr # 478X16

  • Zoro # G5845898


product price:  $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Header
No Header
Legend
CAUSES OF ACCIDENTS: 1 I DIDN'T THINK 2 I DIDN'T SEE 3 I DIDN'T KNOW
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478X16
Zoro #
G5845898
UPC #
00194484223984
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
CAUSES OF ACCIDENTS: 1 I DIDN'T THINK 2 I DIDN'T SEE 3 I DIDN'T KNOW
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Legend Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Number of Printed Sides
1
Write on Surface
No
Metal Detectable
No
Material Properties
Rigid
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Legend Background Color
Green, White
Sign Legend
Causes Of Accidents: 1 I Didn'T Think 2 I Didn'T See 3 I Didn'T Know
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Sign Format
Other Format
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Causes Of Accidents: 1 I Didn'T Think 2 I Didn'T See 3 I Didn'T Know, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.