Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 479J74

  • Mfr # 479J74

  • Zoro # G5821991


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Think
Legend
Safety
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479J74
Zoro #
G5821991
UPC #
00194484232504
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Think
Legend
Safety
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
Black, White
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Mirror Print
No
Material Properties
Rigid
Sign Legend
Safety
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Sign Legend Style
Text
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header
Think
Chemical Resistant
Yes
Metal Detectable
No
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
Green, White
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.