Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 449L66

  • Mfr # 449L66

  • Zoro # G5877623


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
No Guns Allowed Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449L66
Zoro #
G5877623
UPC #
00194484151706
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Guns Allowed Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
No
Header Background Color
Black
OSHA Compliant
No
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Graffiti Resistant
No
State Specific Sign
No
Metal Detectable
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Chemical Resistant
No
Legend Pictogram Description
Gun
Legend Pictogram ID
PPIC-203
Sign Legend Background Color
White
Sign Legend
No Guns Allowed Beyond This Point
Write on Surface
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Header
No Header
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Number of Printed Sides
1
Adhesive Style
Permanent
Mirror Print
No
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Guns Allowed Beyond This Point, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.