Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 451Y30

  • Mfr # 451Y30

  • Zoro # G5868821


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Radiation
Legend
(Blank)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y30
Zoro #
G5868821
UPC #
00194484154714
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Radiation
Legend
(Blank)
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Pink, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Material
Vinyl
Sign Legend Color
Yellow
Legend Color
Yellow
Subject Matter
Radiation Hazard
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
No
Double-Sided
No
OSHA Compliant
No
Language
English
Legend Style
Text
Background Color
Pink, Yellow
Sign Legend Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Radiation
Corrosion Resistant
No
Chemical Resistant
No
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Legend Background Color
Pink, Yellow
Write on Surface
No
Adhesive Style
Permanent
Number of Printed Sides
1
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend
Blank
Graffiti Resistant
No
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Blank, Sign Legend Background Color Pink, Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.