Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 451Z84

  • Mfr # 451Z84

  • Zoro # G5161471


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
N.O.R.M. Naturally Occurring Radioactive Material.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Z84
Zoro #
G5161471
UPC #
00194484002398
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
N.O.R.M. Naturally Occurring Radioactive Material.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.1096,OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Subject Matter
Radiation Hazard
Language
English
Header Background Color
Pink
Background Color
Yellow
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Color
Pink
OSHA Compliant
Yes
Material
Vinyl
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Pink
Legend Style
Symbol and Text
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Write on Surface
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Sign Header Text Color
Yellow
Sign Header Background Color
Pink
Sign Mounting Location
Wall
Anti-Slip Surface
No
Graffiti Resistant
No
Number of Printed Sides
1
Chemical Resistant
No
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Sign Header Style
Text
Includes Mounting Hardware
No
Adhesive Style
Permanent
Sign Legend
N.O.R.M. Naturally Occurring Radioactive Material
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol and Text
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.1096, OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend N.O.R.M. Naturally Occurring Radioactive Material, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.