Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 464Z46

  • Mfr # 464Z46

  • Zoro # G5845301


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Caustic Will Cause Severe Burns, Injury Or Death. Wear Protective Equipment (w/Symbol)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
464Z46
Zoro #
G5845301
UPC #
00194484197643
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Caustic Will Cause Severe Burns, Injury Or Death. Wear Protective Equipment (w/Symbol)
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red
Header Legend Color
White
Sign Legend Color
Black, Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Legend
Caustic Will Cause Severe Burns, Injury Or Death. Wear Protective Equipment.
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Corrosion Resistant
No
Sign Header
Danger
Legend Pictogram Description
Coveralls
Material Properties
Flexible
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Mirror Print
No
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
-40 Degrees F
Header Pictogram ID
PPIC-61
Sign Header Background Color
Red
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Metal Detectable
No
Chemical Resistant
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Legend Pictogram ID
PPEQ-973
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Caustic Will Cause Severe Burns, Injury Or Death. Wear Protective Equipment., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.