Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465R28

  • Mfr # 465R28

  • Zoro # G5601047


product price:  $7.29
/ea

Key Features

Header
No Header
Legend
Emergency Evacuation Route
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465R28
Zoro #
G5601047
UPC #
00194484055356
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Emergency Evacuation Route
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37 (b)(4)
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Red
Includes Mounting Hardware
No
Corrosion Resistant
No
Mirror Print
No
Glow In The Dark
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Graffiti Resistant
No
Protective Coating
No Protective Coating
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Sign Legend
Emergency Evacuation Route
Chemical Resistant
No
Sign Format
Other Format
State Specific Sign
No
Material Properties
Flexible
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37 (b)(4)
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Sign Header
No Header
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Evacuation Route, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.