Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465V34

  • Mfr # 465V34

  • Zoro # G5560289


product price: $7.29
/ea

Key Features

Header
Caution
Legend
Sharp Objects Gloves Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465V34
Zoro #
G5560289
UPC #
00194484057732
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Sharp Objects Gloves Required
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Background Color
Black
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Header Legend Color
Yellow
Sign Legend Text Color
Black
Glow In The Dark
No
Legend Pictogram ID
PPEQ-960
Maximum Service Temperature
176 Degrees F
Legend Pictogram Description
Hand Protection
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Graffiti Resistant
No
Sign Legend
Sharp Objects, Gloves Required
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend Style
Text
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Metal Detectable
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Mirror Print
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Header Style
Text
Average Outdoor Durability
2 yr
Sign Legend Background Color
Yellow
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Header Background Color
Black
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sharp Objects, Gloves Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.