Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Y26

  • Mfr # 465Y26

  • Zoro # G5101737


product price:  $7.19
/ea

Key Features

Header
Caution
Legend
Hearing Protection Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465Y26
Zoro #
G5101737
UPC #
00194484007577
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Hearing Protection Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
ANSI Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Includes Mounting Hardware
No
Write on Surface
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Header
Caution
Sign Legend Background Color
Yellow
Chemical Resistant
No
Mirror Print
No
Sign Legend
Hearing Protection Must Be Worn In This Area
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
State Specific Sign
No
Material Properties
Flexible
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Sign Header Background Color
Black
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.