Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466C31

  • Mfr # 466C31

  • Zoro # G5799068


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Ear Protection Must Be Worn In This Area Moderate Hearing Damage May Occur
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466C31
Zoro #
G5799068
UPC #
00194484201777
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Ear Protection Must Be Worn In This Area Moderate Hearing Damage May Occur
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Yellow
Sign Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Corrosion Resistant
No
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Adhesive Style
Permanent
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Header Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Sign Header
Caution
Sign Header Style
Symbol and Text
Sign Legend
Ear Protection Must Be Worn In This Area. Moderate Hearing Damage May Occur.
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Sign Format
ANSI/OSHA Format
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Text Color
Black
Number of Printed Sides
1
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Must Be Worn In This Area. Moderate Hearing Damage May Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.