This item is Discontinued.

Condor Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466N57 466N57

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466N57 (Discontinued)

  • Mfr # 466N57
  • Zoro # G5238438
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
466N57
Zoro #
G5238438
UPC #
00194484010164
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Hard Hat Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black, Orange
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Legend Style
Text
Adhesive Style
Permanent
Sign Header Background Color
Black, Orange
Chemical Resistant
No
Sign Header Style
Text
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
Orange
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
State Specific Sign
No
Metal Detectable
No
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Mirror Print
No
Sign Header
Warning
Sign Header Text Color
Black
Graffiti Resistant
No
Sign Legend
Hard Hat Area
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.