Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466T08

  • Mfr # 466T08

  • Zoro # G5581018


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Safety First
Legend
Remember Wear Safety Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466T08
Zoro #
G5581018
UPC #
00194484148003
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Safety First
Legend
Remember Wear Safety Equipment
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Green
Legend Style
Text
Sign Legend Text Color
Black
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Write on Surface
No
Sign Legend Background Color
White
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Legend Style
Text
Sign Header Style
Text
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Chemical Resistant
No
Protective Coating
No Protective Coating
Sign Legend
Remember Wear Safety Equipment
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Header Background Color
Green
Average Outdoor Durability
2 yr
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Glow In The Dark
No
Sign Header
Safety First
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Remember Wear Safety Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products