Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466T14

  • Mfr # 466T14

  • Zoro # G5546392


product price:  $7.19
/ea

Key Features

Header
Warning
Legend
Wear Personal Protective Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466T14
Zoro #
G5546392
UPC #
00194484148065
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Wear Personal Protective Equipment
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Orange
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
Legend Style
Symbol and Text
Header Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Corrosion Resistant
No
Sign Header
Warning
Mirror Print
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Legend Pictogram ID
PPEQ-957
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Header Background Color
Black, Orange
Sign Legend Background Color
Orange
Sign Header Style
Text
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Sign Header Text Color
Black
Sign Legend
Wear Personal Protective Equipment
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
ANSI Standards
ANSI Z535
Legend Pictogram Description
PPE
Write on Surface
No
Adhesive Type
Acrylic
Metal Detectable
No
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Personal Protective Equipment, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.