Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 468N81

  • Mfr # 468N81

  • Zoro # G5606802


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
PPE Required Hard Hat Hearing Protection Safety Shoes
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468N81
Zoro #
G5606802
UPC #
00194484072629
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
PPE Required Hard Hat Hearing Protection Safety Shoes
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Graffiti Resistant
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Header Style
Text
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Sign Legend Background Color
Yellow
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Mounting Location
Wall
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend
Ppe Required Hard Hat Hearing Protection Safety Shoes
Corrosion Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ppe Required Hard Hat Hearing Protection Safety Shoes, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.