Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466V62

  • Mfr # 466V62

  • Zoro # G5071689


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Eye Protection Required In This Area Moderate Injury Could Result
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466V62
Zoro #
G5071689
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Eye Protection Required In This Area Moderate Injury Could Result
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Yellow
Sign Legend Color
Black, Blue
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
Graffiti Resistant
No
Sign Header
Caution
Sign Header Background Color
Yellow
ANSI Standards
ANSI Z535
Metal Detectable
No
Mirror Print
No
Sign Header Text Color
Black
Number of Printed Sides
1
Includes Mounting Hardware
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Write on Surface
No
Chemical Resistant
No
Average Outdoor Durability
2 yr
Legend Pictogram Description
Eye Protection
Maximum Service Temperature
176 Degrees F
Header Pictogram ID
PPIC-55
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Legend Pictogram ID
PPEQ-201
Sign Legend Background Color
White
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Eye Protection Required In This Area. Moderate Injury Could Result.
Protective Coating
No Protective Coating
Anti-Slip Surface
No
State Specific Sign
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required In This Area. Moderate Injury Could Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products