Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 467Y14

  • Mfr # 467Y14

  • Zoro # G5613461


product price: $7.19
/ea

Key Features

Header
Caution
Legend
Respirators Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467Y14
Zoro #
G5613461
UPC #
00194484065898
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Respirators Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
Header Legend Color
Yellow
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend
Respirators Must Be Worn In This Area
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Text
Metal Detectable
No
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Chemical Resistant
No
Mirror Print
No
Includes Mounting Hardware
No
Sign Header Background Color
Black
Graffiti Resistant
No
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Header
Caution
Glow In The Dark
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Number of Printed Sides
1
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Respirators Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.