Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 469L40

  • Mfr # 469L40

  • Zoro # G5204208


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469L40
Zoro #
G5204208
UPC #
00194484042820
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Enter Until Lockout Procedures are Complete. Failure Will Result In Severe Injury Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black, Red
Sign Header
Danger
Mirror Print
No
Legend Pictogram ID
PPIC-76
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Chemical Resistant
No
Sign Header Background Color
Red
Corrosion Resistant
No
State Specific Sign
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Graffiti Resistant
No
Header Pictogram ID
PPIC-61
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Material Properties
Flexible
Write on Surface
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram Description
Lock
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend
Do Not Enter Until Lockout Procedures Are Complete. Failure Will Result In Severe Injury Or Death.
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter Until Lockout Procedures Are Complete. Failure Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.