Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 469M22

  • Mfr # 469M22

  • Zoro # G5064497


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469M22
Zoro #
G5064497
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Use Lockout Device Before Maintenance Or Any Operator Adjustment
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Header Background Color
Black, Red
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Use Lockout Device Before Maintenance Or Any Operator Adjustment
Number of Printed Sides
1
Graffiti Resistant
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
State Specific Sign
No
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Material Properties
Flexible
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Write on Surface
No
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Sign Legend Style
Text
Sign Header Style
Text
Mirror Print
No
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Includes Mounting Hardware
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Lockout Device Before Maintenance Or Any Operator Adjustment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.