Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 469N05

  • Mfr # 469N05

  • Zoro # G5581079


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Wet Floor
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469N05
Zoro #
G5581079
UPC #
00194484083380
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Wet Floor
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Header Background Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
Write on Surface
No
Sign Legend Style
Text
Sign Legend
Wet Floor
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Sign Header
Caution
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Mirror Print
No
Anti-Slip Surface
No
Material Properties
Flexible
Chemical Resistant
No
Sign Header Background Color
Black
State Specific Sign
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Product Type
Wall Mount Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wet Floor, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.