Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 469N34

  • Mfr # 469N34

  • Zoro # G5619743


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Slippery When Wet
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469N34
Zoro #
G5619743
UPC #
00194484083601
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Slippery When Wet
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Header Legend Color
Yellow
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Slippery When Wet
Sign Header Background Color
Black
Anti-Slip Surface
No
Metal Detectable
No
Graffiti Resistant
No
Legend Pictogram Description
Fall Hazard
Sign Header
Caution
Adhesive Type
Acrylic
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Mirror Print
No
Number of Printed Sides
1
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Adhesive Style
Permanent
State Specific Sign
No
Sign Format
Traditional OSHA
Legend Pictogram ID
PSTF-28
Write on Surface
No
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Product Type
Wall Mount Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slippery When Wet, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.