Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 469N71

  • Mfr # 469N71

  • Zoro # G5637237


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Slippery Floor. Falls May Result In Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469N71
Zoro #
G5637237
UPC #
00194484083861
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Slippery Floor. Falls May Result In Injury.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Yellow
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Style
Symbol and Text
Sign Header Text Color
Black
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Header Background Color
Yellow
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Legend Pictogram ID
PSTF-33
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
No
Legend Pictogram Description
Slip Hazard
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
2 yr
Chemical Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Header Pictogram ID
PPIC-55
Mirror Print
No
Sign Legend
Slippery Floor. Falls May Result In Injury.
Product Type
Wall Mount Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Slippery Floor. Falls May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.