Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470F15

  • Mfr # 470F15

  • Zoro # G5292292


product price: $7.29
/ea

Key Features

Header
No Header
Legend
Used Oil Storage Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470F15
Zoro #
G5292292
UPC #
00194484044558
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Used Oil Storage Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Sign Format
Other Format
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Material Properties
Flexible
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Sign Legend
Used Oil Storage Area
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Glow In The Dark
No
Anti-Slip Surface
No
Write on Surface
No
Mirror Print
No
State Specific Sign
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Used Oil Storage Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.