Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470L51

  • Mfr # 470L51

  • Zoro # G5832403


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Explosives
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470L51
Zoro #
G5832403
UPC #
00194484162825
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Explosives
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.109
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Double-Sided
No
Header Background Color
Black, Red, White
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black; Red; White
Anti-Slip Surface
No
Sign Legend
Explosives
ANSI 969 Compliant
No
Mirror Print
No
Metal Detectable
No
Includes Mounting Hardware
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Sign Mounting Location
Wall
Corrosion Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
State Specific Sign
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Glow In The Dark
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Chemical Resistant
No
Sign Header
Danger
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.109
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Explosives, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products