Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471F01

  • Mfr # 471F01

  • Zoro # G5800258


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Safety First
Legend
If You Get Chemicals On Your Body Or Eyes Wash Thoroughly With Plenty of Water
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471F01
Zoro #
G5800258
UPC #
00194484164317
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Safety First
Legend
If You Get Chemicals On Your Body Or Eyes Wash Thoroughly With Plenty of Water
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Background Color
Green
Legend Style
Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Graffiti Resistant
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Chemical Resistant
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Sign Header
Safety First
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Legend
If You Get Chemicals On Your Body Or Eyes Wash Thoroughly With Plenty Of Water
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Header Background Color
Green
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Write on Surface
No
Sign Legend Background Color
White
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend If You Get Chemicals On Your Body Or Eyes Wash Thoroughly With Plenty Of Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.