Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471M57

  • Mfr # 471M57

  • Zoro # G5058982


product price: $7.29
/ea

Key Features

Header
No Header
Legend
Empty Cylinder
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471M57
Zoro #
G5058982
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Empty Cylinder
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
White
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Legend Background Color
Red
Mirror Print
No
State Specific Sign
No
Sign Header
No Header
Sign Mounting Location
Wall
Corrosion Resistant
No
Material Properties
Flexible
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Metal Detectable
No
Number of Printed Sides
1
Sign Format
Other Format
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Chemical Resistant
No
Write on Surface
No
Graffiti Resistant
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Legend
Empty Cylinder
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Empty Cylinder, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.