Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472G52

  • Mfr # 472G52

  • Zoro # G5187767


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Security Notice
Legend
All Visitors Must Report To Security
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472G52
Zoro #
G5187767
UPC #
00194484019075
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Security Notice
Legend
All Visitors Must Report To Security
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
2 yr
Mirror Print
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Security Notice
Sign Legend Style
Text
Includes Mounting Hardware
No
Corrosion Resistant
No
Chemical Resistant
No
Sign Mounting Location
Wall
Material Properties
Flexible
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Background Color
White, Yellow
Write on Surface
No
Sign Legend
All Visitors Must Report To Security
Sign Format
Other Format
Glow In The Dark
No
Number of Printed Sides
1
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend All Visitors Must Report To Security, Sign Legend Background Color White, Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products