Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472K11

  • Mfr # 472K11

  • Zoro # G5798541


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Do Not Enter.
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472K11
Zoro #
G5798541
UPC #
00194484167585
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Enter.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Header Background Color
Black
Sign Legend Text Color
Black, Red
Sign Header
Caution
Glow In The Dark
No
Corrosion Resistant
No
Sign Legend
Do Not Enter.
Graffiti Resistant
No
Material Properties
Flexible
Write on Surface
No
Average Outdoor Durability
2 yr
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Sign Header Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Header Pictogram ID
PPIC-55
Metal Detectable
No
Chemical Resistant
No
Legend Pictogram Description
Not Allowed
Number of Printed Sides
1
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Legend Background Color
White
Anti-Slip Surface
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PADM-09
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.