Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472N05

  • Mfr # 472N05

  • Zoro # G5127899


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Do Not Enter Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472N05
Zoro #
G5127899
UPC #
00194484021764
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Enter Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Corrosion Resistant
No
Sign Header
Danger
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Mirror Print
No
Sign Legend
Do Not Enter Authorized Personnel Only
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.