Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472T19

  • Mfr # 472T19

  • Zoro # G5650150


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Restricted Area.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472T19
Zoro #
G5650150
UPC #
00194484108229
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Restricted Area.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Black, Red
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Legend Pictogram ID
PADM-09
Includes Mounting Hardware
No
Sign Header Background Color
Red
Adhesive Style
Permanent
Sign Legend
Restricted Area.
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Legend Pictogram Description
Not Allowed
Sign Mounting Location
Wall
Sign Legend Background Color
White
Mirror Print
No
Corrosion Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Adhesive Type
Acrylic
Metal Detectable
No
Header Pictogram ID
PPIC-61
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Restricted Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.