Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472T58

  • Mfr # 472T58

  • Zoro # G5837489


product price:  $7.19
/ea

Key Features

Header
Danger
Legend
Unauthorized Personnel Keep Out
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472T58
Zoro #
G5837489
UPC #
00194484169343
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Unauthorized Personnel Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
Header Legend Color
White
Sign Legend Text Color
Black, Red
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Sign Header
Danger
Adhesive Type
Acrylic
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Sign Legend
Unauthorized Personnel Keep Out
Metal Detectable
No
Mirror Print
No
Adhesive Style
Permanent
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Sign Legend Style
Symbol and Text
Sign Header Style
Text
ANSI Standards
ANSI Z535
Glow In The Dark
No
ANSI 969 Compliant
No
Chemical Resistant
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Corrosion Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Unauthorized Personnel Keep Out, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.