Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472W31

  • Mfr # 472W31

  • Zoro # G5173697


product price: $7.19
/ea

Key Features

Header
No Header
Legend
DO NOT ENTER
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472W31
Zoro #
G5173697
UPC #
00194484024482
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
DO NOT ENTER
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black, White
Sign Header
Restricted Area
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Sign Format
Other Format
Corrosion Resistant
No
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Sign Legend
Do Not Enter
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Red, White
Material Properties
Flexible
Mirror Print
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Metal Detectable
No
Number of Printed Sides
1
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Enter, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.