Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472W47

  • Mfr # 472W47

  • Zoro # G5235610


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Safety First
Legend
DO NOT ENTER UNLESS WEARING SAFETY EQUIPMENT
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472W47
Zoro #
G5235610
UPC #
00194484024529
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Safety First
Legend
DO NOT ENTER UNLESS WEARING SAFETY EQUIPMENT
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Background Color
Green
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Safety First
Glow In The Dark
No
Material Properties
Flexible
Anti-Slip Surface
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Write on Surface
No
State Specific Sign
No
Sign Header Text Color
White
Sign Legend
Do Not Enter Unless Wearing Safety Equipment
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
Sign Header Background Color
Green
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Metal Detectable
No
Sign Legend Style
Text
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Unless Wearing Safety Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.