Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472Y65

  • Mfr # 472Y65

  • Zoro # G5263139


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Warning
Legend
DO NOT ENTER
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
472Y65
Zoro #
G5263139
UPC #
00194484025373
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
DO NOT ENTER
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Orange
Header Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Warning
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Header Text Color
Black
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Material Properties
Flexible
Chemical Resistant
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Header Background Color
Black, Orange
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Legend Background Color
Orange
Sign Legend
Do Not Enter
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Metal Detectable
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.