Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472Z27

  • Mfr # 472Z27

  • Zoro # G5554829


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Stand Clear of Door
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472Z27
Zoro #
G5554829
UPC #
00194484109820
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Stand Clear of Door
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
Yellow
ANSI Compliant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Mirror Print
No
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Legend
Stand Clear Of Door
Adhesive Style
Permanent
Metal Detectable
No
Sign Legend Background Color
Yellow
Glow In The Dark
No
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Number of Printed Sides
1
Write on Surface
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Header
Caution
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stand Clear Of Door, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.