Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 473D90

  • Mfr # 473D90

  • Zoro # G5604809


product price: $7.29
/ea

Key Features

Header
Restricted Area
Legend
(Blank)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473D90
Zoro #
G5604809
UPC #
00194484113421
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Restricted Area
Legend
(Blank)
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
White
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Sign Header
Restricted Area
Metal Detectable
No
Mirror Print
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Legend
Blank
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Legend Background Color
Red, White
Anti-Slip Surface
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Format
Other Format
Includes Mounting Hardware
No
Write on Surface
No
Graffiti Resistant
No
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Blank, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.