Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 473G89

  • Mfr # 473G89

  • Zoro # G5636202


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
No Bicycles Skateboards Rollerblades
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473G89
Zoro #
G5636202
UPC #
00194484115180
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Bicycles Skateboards Rollerblades
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Metal Detectable
No
Write on Surface
No
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Header
No Header
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Other Format
Mirror Print
No
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Legend
No Bicycles Skateboards Rollerblades
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Bicycles Skateboards Rollerblades, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.