Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 473H15

  • Mfr # 473H15

  • Zoro # G5639048


product price:  $7.19
/ea

Key Features

Header
No Header
Legend
No Loitering On This Property
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473H15
Zoro #
G5639048
UPC #
00194484115432
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Loitering On This Property
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Sign Legend Color
Red
Sign Legend Text Color
Red
Sign Legend
No Loitering On This Property
Sign Mounting Location
Wall
Chemical Resistant
No
Glow In The Dark
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
White
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Mirror Print
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Material Properties
Flexible
Anti-Slip Surface
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Loitering On This Property, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.