Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 473J61

  • Mfr # 473J61

  • Zoro # G5633122


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
Not Responsible For Cars Or Personal Property Lost Or Stolen Or For Injuries To Persons, Cars Or Property
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473J61
Zoro #
G5633122
UPC #
00194484116880
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Not Responsible For Cars Or Personal Property Lost Or Stolen Or For Injuries To Persons, Cars Or Property
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Chemical Resistant
No
Glow In The Dark
No
Metal Detectable
No
Includes Mounting Hardware
No
Material Properties
Flexible
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Graffiti Resistant
No
Mirror Print
No
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
ANSI 969 Compliant
No
Sign Legend Style
Text
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Sign Format
Other Format
Sign Legend Background Color
White
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z535
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Not Responsible For Cars Or Personal Property Lost Or Stolen Or For Injuries To Persons, Cars Or Property
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Not Responsible For Cars Or Personal Property Lost Or Stolen Or For Injuries To Persons, Cars Or Property, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.