Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 473M45

  • Mfr # 473M45

  • Zoro # G5557279


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Restricted Area
Legend
No Trespassing Under Penalty of The Law
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
473M45
Zoro #
G5557279
UPC #
00194484119690
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Restricted Area
Legend
No Trespassing Under Penalty of The Law
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red, White
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Adhesive Style
Permanent
Write on Surface
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header
Restricted Area
Corrosion Resistant
No
Sign Legend Background Color
Red, White
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
State Specific Sign
No
Anti-Slip Surface
No
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Mirror Print
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
No Trespassing Under Penalty Of Law
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing Under Penalty Of Law, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.