Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475C11

  • Mfr # 475C11

  • Zoro # G5830750


product price: $7.29
/ea

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475C11
Zoro #
G5830750
UPC #
00194484175702
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Pinch Point. Keep Hands Clear. Moderate Injury Could Result.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Header Background Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Yellow
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Legend Pictogram Description
Machinery Hazard
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
State Specific Sign
No
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Header Style
Symbol and Text
Graffiti Resistant
No
Sign Header
Caution
Number of Printed Sides
1
Sign Legend
Pinch Point. Keep Hands Clear. Moderate Injury May Result.
Includes Mounting Hardware
No
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Chemical Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Header Pictogram ID
PPIC-55
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram ID
PEQM-62
Write on Surface
No
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Sign Header Background Color
Yellow
Material Properties
Flexible
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point. Keep Hands Clear. Moderate Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.