Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475F92

  • Mfr # 475F92

  • Zoro # G5600231


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475F92
Zoro #
G5600231
UPC #
00194484137731
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
DO NOT OPERATE WITHOUT GUARDS IN PLACE
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Red
ANSI Compliant
Yes
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Sign Mounting Location
Wall
Mirror Print
No
Write on Surface
No
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Number of Printed Sides
1
Graffiti Resistant
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Chemical Resistant
No
Sign Header Background Color
Red
Sign Header
Danger
Sign Header Text Color
White
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Do Not Operate Without Guards In Place.
Corrosion Resistant
No
Material Properties
Flexible
Average Outdoor Durability
2 yr
State Specific Sign
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate Without Guards In Place., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.