Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475G69

  • Mfr # 475G69

  • Zoro # G5619183


product price: $7.29
/ea

Key Features

Header
Notice
Legend
Every Injury However Slight Must Be Reported Immediately
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475G69
Zoro #
G5619183
UPC #
00194484138080
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Every Injury However Slight Must Be Reported Immediately
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Blue
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1904, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Sign Legend
Every Injury However Slight Must Be Reported Immediately
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Mirror Print
No
Number of Printed Sides
1
Sign Header Style
Text
Adhesive Style
Permanent
Graffiti Resistant
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Metal Detectable
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Includes Mounting Hardware
No
Glow In The Dark
No
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Sign Legend Style
Text
Sign Header Background Color
Blue
Sign Header
Notice
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1904
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Every Injury However Slight Must Be Reported Immediately, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.