Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475H95

  • Mfr # 475H95

  • Zoro # G5185107


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Think
Legend
Report All Injuries To Your Supervisor
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475H95
Zoro #
G5185107
UPC #
00194484035037
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Think
Legend
Report All Injuries To Your Supervisor
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1904, OSHA 29 CFR 1910.145
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Number of Printed Sides
1
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Sign Legend
Report All Injuries To Your Supervisor
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Chemical Resistant
No
State Specific Sign
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Write on Surface
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
Green, White
Mirror Print
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Header
Think
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1904
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Report All Injuries To Your Supervisor, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products