Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475J35

  • Mfr # 475J35

  • Zoro # G5182322


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Think Quality
Legend
It's Everyone's Responsibility
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475J35
Zoro #
G5182322
UPC #
00194484035181
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Think Quality
Legend
It's Everyone's Responsibility
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, White
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Write on Surface
No
Chemical Resistant
No
State Specific Sign
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Header
Think Quality
Sign Legend Background Color
Green, White
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Format
Other Format
Adhesive Style
Permanent
Sign Mounting Location
Wall
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Metal Detectable
No
Sign Legend
It's Everyone's Responsibility
Mirror Print
No
Includes Mounting Hardware
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend It's Everyone's Responsibility, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products