Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475J65

  • Mfr # 475J65

  • Zoro # G5231830


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Think Quality
Legend
The Next Inspection Is Our Customer
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475J65
Zoro #
G5231830
UPC #
00194484035266
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Think Quality
Legend
The Next Inspection Is Our Customer
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Sign Legend Text Color
Black, White
Glow In The Dark
No
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Legend Style
Text
Protective Coating
No Protective Coating
Sign Legend Background Color
Green, White
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Adhesive Type
Acrylic
Write on Surface
No
Mirror Print
No
Number of Printed Sides
1
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Sign Format
Other Format
Average Outdoor Durability
2 yr
Sign Legend
The Next Inspection Is Our Customer
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
No
Sign Header
Think Quality
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend The Next Inspection Is Our Customer, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products