Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475J83

  • Mfr # 475J83

  • Zoro # G5585297


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Pride
Legend
We Take Pride In Our Quality
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475J83
Zoro #
G5585297
UPC #
00194484139056
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Pride
Legend
We Take Pride In Our Quality
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Red
Sign Legend Text Color
Black, White
Glow In The Dark
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Protective Coating
No Protective Coating
Sign Legend Background Color
Blue, White
Sign Legend
We Take Pride In Our Quality
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Mirror Print
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Other Format
Corrosion Resistant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Write on Surface
No
Sign Header
Pride
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend We Take Pride In Our Quality, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.