Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475W40

  • Mfr # 475W40

  • Zoro # G5839239


product price:  $7.29
/ea

Key Features

Header
No Header
Legend
PAINT VAULT
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475W40
Zoro #
G5839239
UPC #
00194484180713
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
PAINT VAULT
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Double-Sided
No
Sign Legend Color
Red
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Red
Number of Printed Sides
1
Write on Surface
No
Adhesive Style
Permanent
Sign Header
No Header
Metal Detectable
No
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Legend
Paint Vault
Sign Format
Other Format
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Paint Vault, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.